Skip Content

C3
TM
FABORY

5/8"-11 x 1-3/4", Flat, Socket Head Cap Screw, 18-8, Stainless Steel, Plain Finish, 10PK

  • Item # 26LC31
  • My Part #
  • Mfr. Model # U51060.062.0175
  • Catalog Page # 2118
  • UNSPSC # 31161501
SHCS,Flat,18-8 SS,5/8"-11x1-3/4",PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.55 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This socket head cap screw with flat head features an 82° countersunk flat head. Flush mounts so moving parts can pass over freely. Not ideal for applications that require optimal antifatigue properties. Minimum thread length is calculated using the screw’s length. The formula is dia. X 2 + 1/4”. This small but critical part helps keep your production running smoothly.

View More

Technical Specs

  • Item Socket Flat Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Inch
  • Screw Head Type Flat
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Dia./Thread Size 5/8"-11
  • Length 1-3/4"
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Drive Type Hex Socket
  • Drive Size 3/8"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 1-3/4"
  • Head Height 0.324"
  • Thread Dia. 5/8"
  • Vented Hole Size Not Vented
  • Head Dia. 1.188"
  • Temp. Range - 58 Degrees F to 302 Degrees F
  • Rockwell Hardness B80 to C32
  • Min. Tensile Strength 85,000 psi
  • Fastener Industry Standards ASTM F879, ASME B18.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.