NC
Grainger Choice Product
FABORY

5/8"-11, Steel Hex Tap Bolt, A307A, 6"L, Zinc Plated Finish, 40 PK

  • Item # 167H64
  • My Part #
  • Mfr. Model # B01209.062.0600
  • Catalog Page # N/A
  • UNSPSC # 31161620
5/8"-11, Steel Hex Tap Bolt, A307A, 6"L, Zinc Plated Finish, 40 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.42 / pkg. of 40
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hex Head Tap Bolts feature hexagon-shaped heads for socket or wrench tightening. Steel construction helps provide high tensile strength.

View More

Technical Specs

  • Item Tap Bolt
  • System of Measurement Inch
  • Cap Screw Type Hex Tap Bolt
  • Basic Material Steel
  • Material Grade A307A
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 5/8"-11
  • Fastener Length 6"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Style Fully Threaded
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Hex
  • Head Height 27/64"
  • Head Width 15/16"
  • Proof Load 33,000 psi
  • Tensile Strength 105,000 to 120,000 psi
  • Rockwell Hardness B69 to B100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.