Skip Content

ST
FABORY

5/16"x11/16" O.D., SAE Type A Narrow Flat Washer, Stainless Steel, 316, Plain, PK50

  • Item # 1NU77
  • My Part #
  • Mfr. Model # U55205.031.0001
  • Catalog Page # 2086
  • UNSPSC # 31161807
5/16"x11/16" O.D., SAE Type A Narrow Flat Washer, Stainless Steel, 316, Plain, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.25 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The most-common kind of round washer, Flat Washers feature 2 flat surfaces for distributing the force/stress of a nut or bolt. They also help to reduce friction and heat during the installation of a threaded fastener.

View More

Technical Specs

  • Item SAE Washer
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Basic Material Stainless Steel
  • System of Measurement Inch
  • Washer Material Grade 316
  • Fastener Finish Plain
  • Fits Bolt Sizes 5/16"
  • Washer Inside Dia. 11/32"
  • Washer Outside Dia. 11/16"
  • Thickness 0.065"
  • Thickness Tolerance +/-0.015"
  • Color Silver
  • Rockwell Hardness B80
  • Application The Washer Should Be Used with 108 Degrees Flat and Oval Head Countersunk Screws
  • Washer Standards ASME B18.21.1
  • Package Weight 0.25
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.