Skip Content

C3
FABORY

3/4"x2" O.D., Large OD Flat Washer, Steel, Low Carbon, Plain, PK340

  • Item # 38TT96
  • My Part #
  • Mfr. Model # B38100.075.0001
  • Catalog Page # 2088
  • UNSPSC # 31161807
3/4"x2" O.D., Large OD Flat Washer, Steel, Low Carbon, Plain, PK340 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.50 / pkg. of 340
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.26 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fabory large OD flat washers feature 2 flat surfaces that distribute force/stress and help reduce friction and heat when tightening a nut, bolt, or other threaded fastener. The large outside diameter—approximately 3 times the bolt dia.—makes them ideal for use where extra-wide bearing surfaces are required. They can also help to cover an oversized hole. Stock up now and make sure that you have plenty on-hand to keep your operations up and running.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Large OD Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Fastener Finish Plain
  • Fits Bolt Sizes 3/4"
  • Washer Inside Dia. 13/16"
  • Washer Outside Dia. 2"
  • Thickness 0.148"
  • Temp. (F) -58 Degrees to 302 Degrees
  • Color Silver
  • Washer Standards ASME B18.22.1
  • Package Weight 14.68 lb.
  • Approx. Pkg. Qty. 340
  • Package Quantity 340
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.