C3
FABORY

3/4" 410 Stainless Steel Thread Cutting Screw with Pan Head Type; PK100

  • Item # 1WU26
  • My Part #
  • Mfr. Model # U27102.013.0075
  • Catalog Page # 2100
  • UNSPSC # 31161512
3/4" 410 Stainless Steel Thread Cutting Screw with Pan Head Type; PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.65 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thread Cutting Screw
  • Type F
  • Head Type Pan
  • System of Measurement Inch
  • Thread Size 6-32
  • Length 3/4"
  • Material 410 Stainless Steel
  • Finish Plain
  • Drive Type Phillips
  • Driver Size #2
  • Head Dia. 0.270"-0.256
  • Head Height 0.097"-0.087"
  • Application For Thread Cutting
  • Meets/Exceeds ASME B18.6.3-2010
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


3/4 In 410 Stainless Steel Thread Cutting Screw with Pan Head Type; PK100 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I thought this screw was great- it had threads all spiraled up the bottom and a place to put my screwdriver at the top. When I turn it right it goes in and when I turn it left it comes out.This is just what I was looking for in a screw and it was even a little shiny to boot.I would definitely recommend this screw to anyone looking for one just like it.It is screws like this one that makes our lives worth living!It just "turned" me on.
Date published: 2015-05-06
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1WU26, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.