Skip Content

NC
FABORY

3/4"-16 Nylon Insert Lock Nut, Plain Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK5

  • Item # 22RW47
  • My Part #
  • Mfr. Model # U51422.075.0002
  • Catalog Page # 2080
  • UNSPSC # 31161716
3/4"-16 Nylon Insert Lock Nut, Plain Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.10 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thin hex locknut with nylon insert
resists loosening caused by vibration and holds mating parts in any position. Nylon insert withstands temperatures up to 250°F. Meets IFI 100/107 standards.

View More

Technical Specs

  • Item Lock Nut
  • Nut Style Nylon Insert Lock Nut
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Dia./Thread Size 3/4"-16
  • Material Grade 18-8
  • Width Across Flats 1-1/16"
  • Nut Height 0.888"
  • Nut Standards ASME B18.16.6
  • Locknut Series NTE - Jam Lock Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.