Skip Content

TP
TM
FABORY

3/4"-10 x 4-1/2", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 30PK

  • Item # 42HY82
  • My Part #
  • Mfr. Model # B07000.075.0450
  • Catalog Page # N/A
  • UNSPSC # 31161501
SHCS,Steel,3/4"-10x4-1/2",PK30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.25 / pkg. of 30
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.63 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Inch
  • Screw Head Type Cylindrical
  • Basic Material Steel
  • Material Grade Alloy Steel
  • Dia./Thread Size 3/4"-10
  • Length 4-1/2"
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC (Coarse)
  • Drive Type Hex Socket
  • Drive Size 5/8"
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Length 2"
  • Head Height 3/4"
  • Thread Dia. 3/4"
  • Head Dia. 1-1/8"
  • Temp. Range -58 Degrees F to 302 Degrees F
  • Rockwell Hardness C37 to C45
  • Min. Tensile Strength 170,000 to 180,000 psi
  • Fastener Industry Standards ASME B18.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.