TP
Grainger Choice Product
FABORY

#10-24 Machine Screw, Round, Slotted, 18-8 (304) Stainless Steel, Plain, 3" Length, PK 1250

  • Item # 126Z98
  • My Part #
  • Mfr. Model # B51213.019.0300
  • Catalog Page # N/A
  • UNSPSC # 31161504
#10-24 Machine Screw,  Round,  Slotted,  18-8 (304) Stainless Steel,  Plain,  3" Length,  PK 1250 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Screws~Machine Screws


$457.30 / pkg. of 1,250 Offer Ends 11/30/19

Web Price $538.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.873 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Round
  • Head Type Round
  • Material 18-8 (304) Stainless Steel
  • Length 3"
  • Drive Type Slotted
  • Finish Plain
  • Dia./Thread Size #10-24
  • Head Dia. 0.359"
  • Head Height 0.137"
  • Meets/Exceeds ANSI/ASME B18.6.3
  • Package Quantity 1250
  • System of Measurement Inch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms