Skip Content
C3
TM
FABORY

1/8"x5/8" O.D., Fender Washer, Stainless Steel, 316, Plain, PK50

  • Item # 35YV15
  • Mfr. Model # U55530.012.0062
  • Catalog Page # 2146
  • UNSPSC # 31161807
1/8"x5/8" O.D., Fender Washer, Stainless Steel, 316, Plain, PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Megaphone How can we improve our Product Images?
Web Price $6.96 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fender washer has large outside diameter that provides extra-wide bearing surface for distributing force/stress; covers oversize holes. Washer’s outside diameter is approximately 3 times the bolt diameter. This small but critical part helps keep your production running smoothly. You never think about washers until you run out of them, but they are vital for different applications like ensuring tight fits and preventing leaks. Don't take a chance on being without when you need one.

View More

Technical Specs

  • Item Fender Washer
  • Flat Washer Type Fender Washer
  • Washer Basic Material Stainless Steel
  • System of Measurement Inch
  • Washer Material Grade 316
  • Fastener Finish Plain
  • Fits Bolt Sizes 1/8"
  • Washer Inside Dia. 1/8"
  • Washer Outside Dia. 5/8"
  • Thickness 0.065"
  • Thickness Tolerance 0.047" to 0.080"
  • Temp. (F) -58 Degrees to 302 Degrees
  • Color Silver
  • Washer Standards ASME B18.21.1
  • Approx. Pkg. Qty. 50
  • Package Quantity 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.