ST
Grainger Choice Product
FABORY

1/4"-28, Stainless Steel Hex Head Cap Screw, 18-8, 1"L, Plain Finish, 100 PK

  • Item # 3AVE3
  • My Part #
  • Mfr. Model # U51007.025.0100
  • Catalog Page # 2064
  • UNSPSC # 31161501
1/4"-28, Stainless Steel Hex Head Cap Screw, 18-8, 1"L, Plain Finish, 100 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Bolts~Cap Screws & Hex Bolts


$35.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.79 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. 18-8 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Dia./Thread Size 1/4"-28
  • Fastener Length 1"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Fastener Thread Style Fully Threaded
  • Fastener Industry Standards ASME B18.21
  • Head Type Hex
  • Min. Thread Length 3/4"
  • Head Height 5/32"
  • Head Width 7/16"
  • Tensile Strength 100,000 psi
  • Rockwell Hardness B80 to C32
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products