NC
Grainger Choice Product
FABORY

Fully Threaded Rod, Steel, Grade A, 1-1/8"-7, 2 ft. Length

  • Item # 4FGU9
  • My Part #
  • Mfr. Model # U20200.112.2400
  • Catalog Page # 2145
  • Catalog Group # D7822
  • UNSPSC # 31161618
Fully Threaded Rod,  Steel,  Grade A,  1-1/8"-7,  2 ft. Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Rods and Studs~Threaded Rods


$18.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.611 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-strength steel fully threaded rods and studs provide good strength and durability for everyday fastening applications.

Steel fully threaded rods and studs are fasteners that provide good strength and durability for a variety of everyday fastening applications. They are made to meet certain strength requirements, indicated by an ASTM grade rating (inch fasteners) or a class rating (metric fasteners). These steel fasteners have males threads running their entire length for full engagement of nuts when assembling components.

View More

Technical Specs

  • Item Fully Threaded Rod
  • System of Measurement Inch
  • Threaded Rod Material Steel
  • Threaded Rod Material Grade Grade A
  • Threaded Rod Finish Plain
  • Thread Size 1-1/8"-7
  • Length 2 ft.
  • Thread Direction Right Hand
  • Threaded Rod Thread Type UNC
  • Meets/Exceeds ASME B18.31.3
  • Min. Tensile Strength 65,000 psi
  • Rockwell Hardness Not Rated
  • Temp. Range Not Rated
  • Thread Class 1A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products