Skip Content

NC
FABORY

5-1/2" Steel Structural Bolt with Nut, A325 Type 1, A563-C, 1-1/4"-7 Dia/Thread Size, 5 PK

  • Item # 1RU66
  • My Part #
  • Mfr. Model # U04006.125.0550
  • Catalog Page # 2069
  • UNSPSC # 31161614
Structural Bolt,1 1/4-7x5 1/2L,Pk5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.70 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Controlled thread length allows the thread on this heavy hex head structural bolt to stop before the joint ply interface, to improve the fastener's direct shear performance.

View More

Technical Specs

  • System of Measurement Inch
  • Item Structural Bolt with Nut
  • Structural Bolt Type Structural Bolt with Nut
  • Basic Material Steel
  • Material Grade A325 Type 1, A563-C
  • Fastener Finish Plain
  • Dia./Thread Size 1-1/4"-7
  • Fastener Length 5-1/2"
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM F3125, ASTM 563
  • Thread Length 2"
  • Fastener Thread Direction Right Hand
  • Head Dia. 2"
  • Head Height 25/32"
  • Tensile Strength (PSI) 105,000
  • Rockwell Hardness C19 to C31
  • Includes Heavy Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.