Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FABENCO

Safety Gate, A, 31 to 33-1/2 In, Steel

  • Item# 5KY74
  • Mfr. Model# A71-30PC
  • Catalog Page# N/A
  • UNSPSC# 46161510
Safety Gate,A,31 to 33-1/2 In,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Self-Closing, Adjustable Safety Swing Gates
• Width is adjustable in 1-1/2" or 2-1/2" increments Right- or left-swing
Spring-loaded gates help facilities meet OSHA and ANSI requirements. Easy to install on all types of handrails or to existing walls; no cutting, welding, or drilling required. Feature custom stainless steel spring. Adjustment bolts provide positive stop without handrail contact. Mounting hardware included. Safety yellow models have zinc primer with powder-coated finish. XL models provide extended vertical coverage.

View More

Technical Specs

  • Item Safety Gate
  • Adjustable Opening 31" to 33-1/2"
  • Adjustable Width Increment 2-1/2"
  • Material Carbon Steel
  • Finish Powder Coated
  • Color Safety Yellow
  • In Use Height 1 ft.
  • Gate Swings Left
  • Series A
  • Mounting Pipe, Angle, Channel, Flatbar or Existing Wall
  • Standards OSHA
  • Includes Installation Instructions, Mounting Hardware for Pipe, Angle, Channel, Or Flatbar Handrails
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms