ST
EZ WELD

Black Solvent Cement, Size 32, For Use With ABS Pipe and Fittings Up To 6"

  • Item # 3NZD7
  • My Part #
  • Mfr. Model # 21004
  • Catalog Page # 2813
  • UNSPSC # 31201617
Black Solvent Cement, Size 32, For Use With ABS Pipe and Fittings Up To 6" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe and Tubing~Pipe Cements and Cleaners

$11.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EZ WELD® ABS cement is for use on all schedules of ABS pipe and fittings up to 6” dia. This medium-body formula is only for use in non-pressure applications and has good gap filling properties. Application temp. range: 32° to 110°F.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.

View More

Technical Specs

  • Item Solvent Cement
  • Size (Oz.) 32
  • Color Black
  • For Use With ABS Pipe and Fittings Up To 6"
  • Standards NSF and IAPMO Listed, ASTM D2235
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: GU.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms