Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Double Eye Wash Station

  • Item# 3PVL6
  • Mfr. Model# 3PVL6
  • Catalog Page# 2222
  • UNSPSC# 46181810
Double Eye Wash Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear, Double Eye Wash Station protects wash solution from contamination, even in dirty plant areas. Transparent acrylic station Eye Wash Station keeps eyewash solution bottles visible but free from dust and dirt. Available in single bottle configuration. Clear hinged door shows what’s inside and gives fast, easy access to eyewash bottles. Screw holes make mounting easy. 32-oz. Eye Wash Replacement Bottle sold separately.

View More

Technical Specs

  • Item Eye Wash Station
  • Bottle Size (2) 32 oz. (Sold Separately)
  • Color Clear
  • Height 10-1/4"
  • Width 10-1/4"
  • Depth 6"
  • Standards ANSI Z358.1-2004
  • Includes Printed Directions on Door
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.