WV
EXTECH

Wire Tracer, 100 to 600VAC, Enrgzd Lns

  • Item # 3EMK4
  • My Part #
  • Mfr. Model # RT30
  • Catalog Page # 564
  • UNSPSC # 41113644
Wire Tracer, 100 to 600VAC, Enrgzd Lns close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Electrical Power Testing~Circuit Tracers

$81.90 / each

Web Price $100.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.93 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

The versatile RT30 uses a pager-sized, non-contact voltage detector transmitter which clamps onto wiring mid-run and transmits a "voltage present" signal to a pocket-sized receiver carried by the user. Clamped onto a live wire, the transmitter signals the user at the breaker panel with LED and audible alerts on the receiver (up to 100 m range). The alerts stop when the correct circuit breaker is switched and work can then be performed safely. You get the RT30 Wireless Remote AC Circuit Identifier with transmitter and receiver, remote clamp-style probe, 4 AAA batteries, pouch case, and operating instructions.

View More

Technical Specs

  • Item Circuit Tracer Kit
  • Voltage Range 100 to 600VAC
  • For Use On Energized Lines
  • Breaker/Fuse Identification Yes
  • Receiver to Transmitter Distance Up to 328 ft.
  • Audible Indicator Yes
  • Coupling Non Contact
  • Battery Type AAA
  • Includes Transmitter, Receiver, Remote Probe, Batteries and Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Wire Tracer,100 to 600VAC,Enrgzd Lns is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from Couldn't be more misnamed. If I have to shut each breaker off to figure out which breaker is supplying the power, then why do I need this?
Date published: 2017-07-07
Rated 1 out of 5 by from This is not a useful tool. All it does is indicate if a wire is energized or not. I purchased it thinking it was a "fox and hound" type device, but I was wrong. The only way it can be used to locate a circuit breaker is by flipping each breaker until you "find" the one the device is connected to.
Date published: 2014-11-06
  • y_2019, m_10, d_13, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.13
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3EMK4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.