C3
EXTECH

Temperature Calibrator, to2498 Degrees F

  • Item # 39M988
  • My Part #
  • Mfr. Model # PRC20
  • Catalog Page # N/A
  • UNSPSC # 81141504
Temperature Calibrator, to2498 Degrees F close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Process Monitoring~Handheld Temperature Calibrators

$549.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.32 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR thermocouple calibrator sources and measures 8 thermocouple type devices and provides precision output displayed as Centigrade/ Fahrenheit or mV. The calibrator is suitable for lab and field calibration, engineering research and design, manufacturing and test engineering, temperature control process troubleshooting, and HVAC applications.

View More

Technical Specs

  • Item Handheld Temperature Calibrator
  • Measurement Functions Temperature and Voltage
  • Thermocouple Type J, K, T, C, E, N, R and S
  • Thermocouple Temperature Range -58 Degrees to 2498 Degrees F (Dependent on Thermocouple Type)
  • Source Voltage 55 mVDC
  • Voltage Measurement Range -10mV to 60mVDC
  • Accuracy +/-(0.05% + 1.8 Degrees F)
  • Display LCD
  • Powered By (6) AA Batteries or 100 to 240V Universal AC Adapter
  • Includes Calibration Cable, Batteries, 100 to 240V Universal AC Adapter, Carrying Case and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products