ST
EXTECH

Portable Sugar in Fruit Juice Analog Refractometer

  • Item # 3MY56
  • My Part #
  • Mfr. Model # RF15
  • Catalog Page # 626
  • UNSPSC # 41115313
Portable Sugar in Fruit Juice Analog Refractometer close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Instruments~Refractometers

$173.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR portable sucrose brix refractometer measures the concentration of sugar in fruit juice and industrial fluids. Its compact size makes it easy to operate in tight spaces and it provides accurate and repeatable measurements on an easy-to- read scale. It requires only two or three drops of solution and comes with the prism and lens which has a simple focus adjustment.

View More

Technical Specs

  • Item Analog Refractometer
  • Type Portable Sugar in Fruit Juice
  • Range 0 to 32% Brix (10-30 Degrees C)
  • Automatic Temperature Compensation Y
  • Accuracy +/-0.2%
  • Resolution 0.2
  • Function Sucrose (ATC)
  • Features Automatic Temperature Compensation
  • Includes Carrying Case, Calibration Screwdriver and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products