C3
EXTECH

Dissolved Oxygen Meter Kit

  • Item # 3WFT6
  • My Part #
  • Mfr. Model # DO600-K
  • Catalog Page # N/A
  • UNSPSC # 41115611
Dissolved Oxygen Meter Kit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~Dissolved Oxygen Meters

$510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.95 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

The waterproof ExStik® II dissolved oxygen meter kit adds flexibility when you need to measure dissolved oxygen in laboratories or out in the field. A 16 ft. extension cable and probe weight guard let you take easy measurements in tanks or streams. Oxygen level displayed as percent saturation from 0 to 200%.

View More

Technical Specs

  • Item Dissolved Oxygen Meter Kit
  • Dissolved Oxygen Range 0 to 200% Air Saturation
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C
  • Salinity Range 0 to 50 ppt
  • Operating Temp. Range (F) 32 to 122 Degrees
  • Operating Temp. Range (C) 0 to 50 Degrees
  • Display LCD
  • Auto Power Off Yes
  • Memory 25 Readings
  • Power Source 4 1.5v Batteries
  • Includes Meter, Cap, Solution, 16' Long Cable, Batteries, Neck Strap And Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products