Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Executive Chair, 43-1/2 x 25-3/4 x 28 in.

  • Item# 2UMV5
  • Mfr. Model# 2UMV5
  • Catalog Page# N/A
  • UNSPSC# 56112206
Executive Chair,43-1/2 x 25-3/4 x 28 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Executive Chair
  • Overall Height 43-1/2"
  • Overall Width 25-3/4"
  • Overall Depth 28"
  • Seat Width 22"
  • Seat Depth 21-1/4"
  • Back Height 29"
  • Back Width 21-1/2"
  • Seat Material Polyurethane
  • Cushion Thickness 4-3/4"
  • Weight Capacity 300 lb.
  • Caster Type Carpet
  • Standards BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms