C3
ESSEX

Handicap Door Access Switch, Piezoelectric, 5-1/8" Height, 3-3/8" Width

  • Item # 3CWR2
  • My Part #
  • Mfr. Model # PHSS1-US
  • Catalog Page # N/A
  • UNSPSC # 30171512
Handicap Door Access Switch,  Piezoelectric,  5-1/8" Height,  3-3/8" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Electromagnetic Locking Systems~Electromagnetic Lock Activation Devices

$125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Switch provides assistance to anyone who could benefit from a door that automatically opens. Programmable electronic switch features circuit assembly encapsulation. Field selectable options include adjustable timed output and illumination status feedback for standby or switch activation time. Can be programmed for timed output or toggle (On/Off) operation. Includes programmable audio feedback with a “finder click” for the sight impaired.

View More

Technical Specs

  • Item Handicap Door Access Switch
  • Type Piezoelectric
  • Material Surgical Grade Stainless Steel
  • Finish Stainless Steel Bezel
  • Depth 1"
  • Height 5-1/8"
  • Width 3-3/8"
  • Input Voltage 12 to 24VDC
  • Output 1 SPDT, 8A @30VDC
  • Amps AC 16A @125VAC
  • Operating Temp. -40 F to +160 F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.