ST
EPSON

Portable Label Printer Kit, LABELWORKS PX

  • Item # 444F44
  • My Part #
  • Mfr. Model # LW-PX750PCD
  • Catalog Page # N/A
  • UNSPSC # 44102405
Portable Label Printer Kit,  LABELWORKS PX close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Label Printers and Makers


$316.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.955 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Technical Specs

  • Item Portable Label Printer Kit
  • Printer Series LABELWORKS PX
  • Printer Connectivity USB
  • Printing Software Compatibility None
  • Warranty Lifetime
  • Includes AC Adapter, Software, USB cable, Owners Manual, 1/2" Tape Cartridge, Carrying Case
  • Application Data Communications Labeling, Electrical Labeling, Safety Labeling
  • Features Reduces Margin Leads, Built In Memory, Industrial Labeling Applications, Prints On Shrink Tube, Magnet Tape and Adhesive Labels, Automatic Label Formatting, Auto Cutter
  • Max. Tape Width 1"
  • Printer Display LCD
  • Font Range 6 to 48
  • Printhead Resolution 180 dpi
  • Label Formats Supported Continuous Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printer Weight 2.3 lb.
  • Printer Power Options AC Adapter or Optional AA Batteries
  • Maximum Print Speed 1.2 in./sec.
  • Printer Kit Type Lab Printer Kit with AC Adapter and Hard Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms