Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

Leak Repair Putty, Epoxy, 4Oz

  • Item# 8AA13
  • Mfr. Model# 8AA13
  • Catalog Page# 2256
  • UNSPSC# 31201605
Leak Repair Putty,Epoxy,4Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13.22 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Activator and base resin are combined into a handy round stick to seal leaks quickly and patch cracks in metal, wood, glass, plaster, ceramic, concrete, fiberglass, and many plastics. The activator is encapsulated in the center of a contrasting color base material. Twist or cut off the desired amount of patch stick, mix in your hand to a uniform color, then apply to the damaged surface. The material hardens in a few minutes and can be drilled, tapped, filed, sanded, and painted like metal. Ideal for emergency in-water repairs, it won't shrink or absorb water.

View More

Technical Specs

  • Item Epoxy Repair Putty
  • Size 4 oz.
  • Used For Temporary Repair of Small Cracks and Leaks in Pipes, Drums, Tanks and other Containers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.