Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOTRAX

Wine Yarn, Carpeted Runner, 6 ft. Width, 60 ft. Length

  • Item# 9GYV4
  • Mfr. Model# 118C0072WI60
  • Catalog Page# N/A
  • Catalog Group# F1832
  • UNSPSC# 52101509
Wine Yarn, Carpeted Runner, 6 ft. Width, 60 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carpeted Runner
  • Color Wine
  • Width 6 ft.
  • Length 60 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Chevron
  • Thickness 3/8"
  • Edges Beveled
  • Legend No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms