ST
ENPAC

Spill Containment Drum Dolly, 80 gal. Spill Capacity, 600 lb. Load Capacity, Number of Drums 1

  • Item # 3KP22
  • My Part #
  • Mfr. Model # 5300-YE-A
  • Catalog Page # 1864
  • UNSPSC # 24101905
Spill Containment Drum Dolly,  80 gal. Spill Capacity,  600 lb. Load Capacity,  Number of Drums 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Spill Control Supplies~Drum Dispensing and Containment Systems

$726.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 85.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spill containment caddy. 100% polyethylene drum handling, dispensing, and spill containment system, designed to hold 55-gal. drums. Can be transported with forklift. Features 10" solid rubber wheels. Designed for outdoor use.

View More

Technical Specs

  • Item Spill Containment Drum Dolly
  • Number of Drums 1
  • Height 27"
  • Length 69"
  • Width 33"
  • Spill Capacity 80 gal.
  • Material Polyethylene
  • Load Capacity 600 lb.
  • Color Yellow
  • Includes 10" Solid Rubber Wheels, Double Loop Straps
  • Standards Exceeds EPA Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Related Products