Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

9/10 HP Aluminum 26cc Engine Driven Pump, 2 Cycle, 0.48 qt. Tank Capacity

  • Item# 6CGG9
  • Mfr. Model# 6CGG9
  • Catalog Page# 3280
  • UNSPSC# 40151517
9/10 HP Aluminum 26cc Engine Driven Pump, 2 Cycle, 0.48 qt. Tank Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $430.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.09 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Driven Pump, 2 Cycle
  • Engine/Motor Type Gas
  • Inlet 1" NPT
  • Outlet 1" NPT
  • HP 9/10
  • Engine Size 26cc
  • Engine Brand Koshin
  • Tank Capacity 0.48 qt.
  • Length 9"
  • Width 12"
  • Height 13"
  • Material of Construction Aluminum
  • Impeller Material Aluminum
  • Impeller Type Semi-Open
  • Seal Material Buna N, Carbon Ceramic, Stainless Steel
  • Solids Handling Capacity 1/8"
  • Max. Pressure 50 psi
  • Engine RPM 7000
  • Max. Head 105 ft.
  • Max. Suction Lift 26 ft.
  • Casing Adapter Aluminum
  • Volute/Wear Plate Aluminum
  • Mechanical Seal Buna N, Carbon Ceramic, Stainless Steel
  • Check Valve Buna N
  • Roll Bar Frame None
  • Number of Impellers 1
  • Temp. Range 41 Degrees to 113 Degrees F
  • Ignition Type Recoil
  • Sensor Type None
  • Self-Priming Yes
  • Application General Purpose
  • Agency Compliance EPA/CARB
  • Includes 3/4" Garden Hose Adapter
  • GPM of Water @ 10 Ft. of Head 27
  • GPM of Water @ 20 Ft. of Head 24
  • GPM of Water @ 30 Ft. of Head 22
  • GPM of Water @ 40 Ft. of Head 20
  • GPM of Water @ 50 Ft. of Head 17
  • GPM of Water @ 60 Ft. of Head 18
  • GPM of Water @ 70 Ft. of Head 13.0
  • GPM of Water @ 80 Ft. of Head 10
  • GPM of Water @ 90 Ft. of Head 7
  • GPM of Water @ 100 Ft. of Head 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I bought this pump to evacuate a 6x9 ft irrigation silt settling tank before the winter freeze. The pump is a dream. Easy to start, light weight, much less noisy than I feared. The pump evacuated 160 cubic feet of water from the tank, 4 feet below grade in one hour. I bought it with 20 feet of 1 in suction hose #1ZMW9 and a foot (one way check) valve with an integral intake screen #2A647. I prefilled the suction hose with water and was pumping 3 seconds after the engine started. October 28, 2014
  • 2016-07-23 T02:19:45.730-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6CGG9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.