C3
ENERPAC

Flange Spreader, Nominal Capacity 10 ton, Spread Width 8.50", Max. Pressure 10,000 psi

  • Item # 3PCV6
  • My Part #
  • Mfr. Model # FS109
  • Catalog Page # 2469
  • UNSPSC # 27121604
Flange Spreader,  Nominal Capacity 10 ton,  Spread Width 8.50",  Max. Pressure 10,000 psi close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Rams and Tools~Hydraulic Ram Spreaders


$3,105.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flange ram spreaders are used to separate pipe flanges in industrial pipe maintenance operations. The ram is placed between the flanges and the pipes are spread as the jaws of the spreader open.

Hydraulic ram spreaders attach to a hydraulic pump or power source to drive a wedge between two surfaces to lift, separate, or spread parts. Similar to a wedge, the spreader jaws fit into tight spaces to pry pieces apart or to lift items in stages. They are often used in general material handling, pipe flange maintenance, and rigging.

View More

Technical Specs

  • Item Flange Spreader
  • Nominal Capacity 10 ton
  • Spread Width 8.50"
  • Oil Capacity 4.80 cu. in.
  • Max. Pressure 10,000 psi
  • Series FS
  • Application For Flange Spreading
  • Single Acting/Double Acting Single Acting
  • Stud Size 1.25" to 1.63"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products