NC
ENERPAC

Torque Wrench Hydraulic Electric Pump with 4 Way/2 Position Control Valve

  • Item # 3PDC9
  • My Part #
  • Mfr. Model # ZU4204TB-Q
  • Catalog Page # 2472
  • UNSPSC # 40151533
Torque Wrench Hydraulic Electric Pump with 4 Way/2 Position Control Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Hydraulic Pumps~Electric Hydraulic Pumps

$7,272.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 79.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Electric Pump
  • Type Torque Wrench
  • Reservoir Capacity (Cu.-In.) 231
  • Reservoir Capacity (Gal.) 1
  • Oil Displacement @ 100 PSI 700 cu. in./min.
  • Oil Displacement @ 700 PSI 535 cu. in./min.
  • Oil Displacement @ 5000 PSI 76 cu. in./min.
  • Oil Displacement @ 10,000 PSI 60 cu. in./min.
  • HP 1.7
  • Voltage 115 VAC
  • Maximum Pressure 10,000 PSI
  • Amps AC 22
  • Motor Type Universal
  • Fluid Port NPT (In.) 1/4
  • dBA 85 to 90
  • Control Pendant Size (Ft.) 20
  • Control Pendant Voltage 120VAC
  • Reservoir Material Steel
  • Control Valve 4 Way/2 Position
  • Application For use with Enerpac Torque Wrenches
  • Includes LCD Display
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products