ST
ENERPAC

High Pressure, Torque Wrench Hydraulic Hose Assembly

  • Item # 3PCZ2
  • My Part #
  • Mfr. Model # THQ706T
  • Catalog Page # 2472
  • UNSPSC # 40142007
High Pressure, Torque Wrench Hydraulic Hose Assembly close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Hoses~Hydraulic Hose Assemblies

$1,096.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Hose Assembly
  • Type High Pressure, Torque Wrench
  • Hose Inside Dia. (In.) 1/4
  • Max. Operating PSI 10,000
  • Safety Factor 4 to 1
  • Material Thermoplastic
  • Length (Ft.) 19.5
  • Includes Dust Caps
  • For Use With S and W Series Enerpac Torque Wrenches
  • Hose Ends 1/4 Male x 1/4" Female Quick-Coupler
How can we improve our Technical Specifications?

Compliance and Restrictions

None