Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GHENT

Outdoor Enclosed Bulletin Board, Tack, Caramel Board Color, 72" Width, 36" Height

  • Item# 8ERC7
  • Mfr. Model# PA33672VX-181
  • Catalog Page# 1624
  • UNSPSC# 44111907
Outdoor Enclosed Bulletin Board, Tack, Caramel Board Color, 72" Width, 36" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $832.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lockable hinged doors help you control what messages are put on display, and protect postings from tampering. Shatter-resistant acrylic panes.

View More

Technical Specs

  • Item Enclosed Bulletin Board
  • Board Style Tack
  • Board Material Vinyl
  • Width 72"
  • Height 36"
  • Frame Material Aluminum
  • Frame Color Silver
  • Board Color Caramel
  • Number of Doors 3
  • Door Type Hinged
  • For Use Outdoor
  • Includes Locks, (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.