Skip Content

 
TM
GRAINGER APPROVED

Encased Channel Magnet

Encased Channel Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Encased Channel Magnet 
  • Material Ceramic 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
3DYA7
22 lb.
0.25"
3"
9/10"

$4.64 / each

Enter location to check availability
Catalog Page #  1048 

Price $4.64 / each

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Max. Pull 22 lb.
  • Thickness 0.25"
  • Overall Length 3"
  • Overall Width 9/10"
3DYA8
22 lb.
0.75"
3"
9/10"

$4.91 / each

Enter location to check availability
Catalog Page #  1048 

Price $4.91 / each

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Max. Pull 22 lb.
  • Thickness 0.75"
  • Overall Length 3"
  • Overall Width 9/10"
3DYA9
22 lb.
0.75"
3"
9/10"

$4.46 / each

Enter location to check availability
Catalog Page #  1048 

Price $4.46 / each

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Max. Pull 22 lb.
  • Thickness 0.75"
  • Overall Length 3"
  • Overall Width 9/10"
3DYC1
25 lb.
0.5"
2-7/10"
1-1/12"

$9.37 / each

Enter location to check availability
Catalog Page #  1048 

Price $9.37 / each

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Max. Pull 25 lb.
  • Thickness 0.5"
  • Overall Length 2-7/10"
  • Overall Width 1-1/12"
3DYC2
25 lb.
0.5"
8"
1-15"
1/2"

$16.88 / each

Enter location to check availability
Catalog Page #  1048 

Price $16.88 / each

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Max. Pull 25 lb.
  • Thickness 0.5"
  • Overall Length 8"
  • Overall Width 1-15"
  • Overall Height 1/2"
3DYC5
3 lb.
0.25"
3/4"
3/4"

$2.36 / each

Enter location to check availability
Catalog Page #  1048 

Price $2.36 / each

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Max. Pull 3 lb.
  • Thickness 0.25"
  • Overall Length 3/4"
  • Overall Width 3/4"
3DYC8
5 lb.
0.25"
1"
7/8"

$2.10 / each

Enter location to check availability
Catalog Page #  1048 

Price $2.10 / each

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Max. Pull 5 lb.
  • Thickness 0.25"
  • Overall Length 1"
  • Overall Width 7/8"
3DYC3
7 lb.
0.25"
1"
7/8"

$2.36 / each

Enter location to check availability
Catalog Page #  1048 

Price $2.36 / each

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Max. Pull 7 lb.
  • Thickness 0.25"
  • Overall Length 1"
  • Overall Width 7/8"
3DYC4
7 lb.
0.25"
1"
7/8"

$5.12 / pkg. of 2

Enter location to check availability
Catalog Page #  1048 

Price $5.12 / pkg. of 2

Technical Specs

  • Item Encased Channel Magnet
  • Material Ceramic
  • Max. Pull 7 lb.
  • Thickness 0.25"
  • Overall Length 1"
  • Overall Width 7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More