ST
EMERSON

Low V T-Stat, Stages Heat 2, Stages Cool 1

  • Item # 3MY16
  • My Part #
  • Mfr. Model # 1F89-211
  • Catalog Page # 3023
  • UNSPSC # 41112209
Low V T-Stat, Stages Heat 2, Stages Cool 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Low Voltage Non-Programmable Thermostats

$61.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features solid-state microcomputer technology for precise temperature control. Thermostat features simultaneous heat and cool setpoint storage, even when there is a loss of power. Model has a pre-set temperature control and the LCD continuously displays the setpoint and the room temperature. Continuous backlit display capability and °F/°C convertibility.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 1
  • Terminal Designations R,C,Y,W2,G,O/B,E,L
  • System Switching Heat-Cool-Off-Emergency
  • Fan Switching Auto-On
  • Display Digital Backlit
  • Programmable Fan No
  • Humidification Control No
  • Filter Indicator Yes
  • Dual Transformer Compatible No
  • Power Method Hardwired
  • 750mV Compatible No
  • Height 3-3/4"
  • Width 6"
  • Depth 1-1/4"
  • Mounting Type Horizontal
  • Color White
  • Control Range 45 Degrees to 90 Degrees F
  • Features Compressor Short Cycle Protection, Batteries not Required, Lighted Display
  • Includes Lighted Display, Filter Indicator
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products