ST
EMERSON

Plastic Wallplate, For Use With: Mfr Model No 1F80-361, 1F83-344, 1F82-261, 1F89-211

  • Item # 3MY21
  • My Part #
  • Mfr. Model # F61-2500
  • Catalog Page # N/A
  • UNSPSC # 41112209
Plastic Wallplate, For Use With: Mfr Model No 1F80-361, 1F83-344, 1F82-261, 1F89-211 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Thermostat Accessories

$6.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This plastic white wall plate is durable and covers marks left by previously installed thermostats, eliminating the need to repaint or apply new wallpaper.

View More

Technical Specs

  • Item Wallplate
  • Type Plastic
  • For Use With Mfr Model No 1F80-361, 1F83-344, 1F82-261, 1F89-211
  • Remarks For White Rodgers Comfort Set 80 Series
  • Color White
  • Height (In.) 4-5/8
  • Width (In.) 7-5/8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products