Skip Content

 
TM
GRAINGER APPROVED

Emergency Medical Kit, Bulk

Emergency Medical Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Emergency Medical Kit 
  • Kit Type Bulk 
Number of Components
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Components
Color
Price
Qty
Please use Qty box to add item(s) to cart.
54596
183
Red

$91.20 / each

Enter location to check availability
Catalog Page #  2244 

Price $91.20 / each

Technical Specs

  • Item Emergency Medical Kit
  • Kit Type Bulk
  • Number of Components 183
  • Color Red
54597
297
Red

$140.00 / each

Enter location to check availability
Catalog Page #  NA

Price $140.00 / each

Technical Specs

  • Item Emergency Medical Kit
  • Kit Type Bulk
  • Number of Components 297
  • Color Red
54594
63
Orange

$92.20 / each

Enter location to check availability
Catalog Page #  2246 

Price $92.20 / each

Technical Specs

  • Item Emergency Medical Kit
  • Kit Type Bulk
  • Number of Components 63
  • Color Orange
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More