TP
ELKAY

Classroom Sink, 18 ga. Stainless Steel

  • Item # 42EJ78
  • My Part #
  • Mfr. Model # DRKAD371765L4
  • Catalog Page # N/A
  • UNSPSC # 0
Classroom Sink,  18 ga. Stainless Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Replacement Parts~Parts


$1,249.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 17.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This Elkay® Lustertone Classroom Sink has a double bowl and a top-mount design for drop-in installation. Its handcrafted, uniform-grain finish helps permit light scratches to naturally blend into sink with time. The type 304 stainless steel helps provide lasting durability. Sound-deadening pads help minimize sound and vibration for a quieter performance. With pre-placed mounting clips inside the channel, it helps make installation faster and easier. Product is ADA compliant when properly installed. Suitable for cabinets 42” and larger.

View More

Technical Specs

  • Item Classroom Sink
  • Fits Brand Elkay
  • For Use With Mfr. Model Number DRKAD371765L4, DRKAD371765L4, DRKAD371765L4
  • Includes Sink
  • Material of Construction 18 ga. Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts