TP
ELKAY

Cabinet, Stainless Steel, Water Dispensers For Use With

  • Item # 437T23
  • My Part #
  • Mfr. Model # DSCABBSH
  • Catalog Page # N/A
  • UNSPSC # 0
Cabinet,  Stainless Steel,  Water Dispensers For Use With close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Replacement Parts~Parts


$787.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.37 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elkay slim, sleek, water dispenser cabinet is for use with DSBS130UVPC and DSBSH130UVPC water dispensers (sold separately) to make a freestanding unit. Stainless steel offers durable construction and a smooth finish. The water dispenser cabinet is more than 3 ft. tall for water dispensing ease.

View More

Technical Specs

  • Item Cabinet
  • Fits Brand Elkay
  • For Use With Grainger Item Number 437T21, 437T22
  • For Use With Mfr. Model Number DSBS130UVPC, DSBSH130UVPC
  • Type Freestanding
  • Material of Construction Stainless Steel
  • For Use With Water Dispensers
  • Compliance NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms