Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

Electrical Black Book USA Edition, 244 Pg

  • Item# 38C735
  • Mfr. Model# ELBB-USA
  • Catalog Page# N/A
  • UNSPSC# 60106102
Electrical Black Book USA Edition,244 Pg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reference Book
  • Book Title Import ELBB-USA Electrical Black Book Electrical Reference Manual
  • Book Format Spiralbound
  • Book Type Electrical
  • Publisher Pat Rapp Enterprises
  • Publication Date 3/1/11
  • ISBN-13 978-0-9807299-0-0
  • Language English
  • Number of Pages 244
  • Height 6-17/32"
  • Width 4-1/4"
  • Depth 19/32"
  • Book Description Electrical Black Book Electrical Reference Manual, Reference Manuals and Books, Applications: Electrical Reference, Subcategory Electrical Code Reference Book
  • Includes Complimentary Digital Multimeter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.