Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Electric Sequencer, 3 Switch, 1-110 Sec

  • Item# 6UEE9
  • Mfr. Model# 6UEE9
  • Catalog Page# 3784
  • UNSPSC# 40101805
Electric Sequencer,3 Switch,1-110 Sec close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Snap-Disc Controls and Electric Sequencers
Provide fast (snap-disc) or time-delayed (electric) control of startup and shutdown sequences.
UL Recognized and CSA Certified.
Electric Sequencers

• Double quick-connect terminals 24V input control Pilot duty: 125VA at 120/480V
For heaters and/or blower fans in heat pumps and electric furnaces.

View More

Technical Specs

  • Item Electric Sequencer
  • Type Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces
  • Number of Switches 3
  • Main Switch On Time (Sec.) 1 to 110
  • Main Switch Off Time (Sec.) 1 to 110
  • Number of Timings 3
  • Height (In.) 1-7/8
  • Width (In.) 3-1/4
  • Depth (In.) 2
  • Resistive Amps @ 240V 30
  • Full Load Amps @ 240VAC 7
  • Aux. Switch Off Time (Sec.) 1 to 110
  • Aux. Switch On Time (Sec.) 1 to 110
  • Locked Rotor Amps @ 240V 42
  • Off Time (Seconds) 1 to 110
  • On Time (Seconds) 1 to 110
  • Control Volts 24
  • Pilot Duty 120/480V (VA) 125
  • Includes Double Quick Connect Terminals for Combination Load
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.