Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230/460V, 20 ft. Lift, 8 fpm

  • Item# 9WMN3
  • Mfr. Model# 2406C
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230/460V, 20 ft. Lift, 8 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 2000 lb.
  • Lift 20 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 8 fpm
  • Motor HP 1
  • Voltage 230/460
  • Phase 3
  • Min. Between Hooks 17-7/8"
  • Amps @ Low Volts 1.8
  • Housing Depth 16-1/16"
  • Housing Length 6-1/8"
  • Housing Width 8-3/4"
  • Headroom 17-7/8"
  • Reeving 1
  • Brake AC Current
  • Control 230V Push Button Control Pendant
  • Color Orange
  • Finish Acid Resistant Powder Coated
  • Hz 60
  • Lubrication Non-Oxidizing Grease
  • Thermal Protection No
  • Standards ANSI B30.16, OSHA
  • Includes Heat Treated Liftwheel, Hoistaloy Load Chain, Latch Type Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms