Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230/460V, 10 ft. Hoist Lift, 16 fpm

  • Item# 8E533
  • Mfr. Model# 3565
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230/460V, 10 ft. Hoist Lift, 16 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 4000 lb.
  • Hoist Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 16 fpm
  • Motor HP 2
  • Voltage 230/460
  • Phase 3
  • Min. Between Hooks 24-1/8"
  • Amps @ Low Volts 9.1
  • Housing Depth 20-3/16"
  • Housing Length 12-11/16"
  • Housing Width 7-5/8"
  • Reeving 2
  • Brake AC Current
  • Control 230V Push Button Control Pendant
  • Color Orange
  • Finish Acid Resistant Powder Coated
  • Hz 60
  • Lubrication Non-Oxidizing Grease
  • Thermal Protection No
  • Standards ANSI B30.16, OSHA
  • Includes Precision Machined and Hardened Liftwheel, Hoistaloy Load Chain, Latch Type Hooks
  • Hoist Mount Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms