C3
EGO

String Trimmer Kit, 15" Cutting W

  • Item # 400F50
  • My Part #
  • Mfr. Model # ST1502F
  • Catalog Page # 987
  • UNSPSC # 27112712
String Trimmer Kit, 15" Cutting W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Mowers and Trimmers~String Trimmers

$291.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EGO® Power+ 15" String Trimmer features rapid-reload system that allows you to quickly and easily load new cutting line. Powerful 56V lithium-ion battery operated trimmer has a 30 minutes run time and a charge time of approximately 1 hour. This trimmer has a 15" cutting swath, bump-head line advancement, and straight shaft makes yard work and landscaping easy to clean up and maintain. Includes hex wrench, cutting line, and 2.5Ah battery charger.

View More

Technical Specs

  • Item Cordless String Trimmer Kit
  • Cutting Width 15"
  • Shaft Length 53"
  • Shaft Type Straight
  • Engine Displacement Not Gas Powered
  • Line Diameter 0.095"
  • Line Advance Bump Feed
  • Quick Snap Spool Replacement No
  • Anti Vibration Handle No
  • Fuel Tank Capacity Not Gas Powered
  • Battery Type Li-Ion
  • Run Time 30 min.
  • Battery Voltage 56
  • Charge Time 30 min. to 1 hr.
  • Battery Amperage 2.5
  • Includes Cutting Line, Hex Wrench, 56V, 2.5Ah Battery, Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms