ST
ECOS PRO

Graffiti Remover, 32 oz.

  • Item # 39M999
  • My Part #
  • Mfr. Model # PL9347/6
  • Catalog Page # 1519
  • UNSPSC # 47131827
Graffiti Remover, 32 oz. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Graffiti Remover

$20.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EARTH FRIENDLY Ecos Pro™ graffiti remover is the safe and easy way to remove graffiti. Effectively removes paint, ink, permanent marker, crayon, and adhesive from any hard surface, including brick, stone, or concrete. Bio-based cleaner is made from sustainable, plant-based ingredients. Nontoxic, biodegradable, pH balanced formula.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Graffiti Removers
  • Cleaner Container Type Bottle
  • Cleaner Form Liquid
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 32 oz.
  • Chemical Series No Series
  • Primary Chemical None
  • Color Gold
  • Fragrance Unscented
  • Contains Ethyl Lactate, Soy Methyl Ester
  • Recommended Dilution Ready to Use
  • Item Graffiti Remover
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products