Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STI

Firestop Pathway, Shape: Square, Not Rated Fire Rating, Blue

  • Item # 32TL94
  • My Part #
  • Mfr. Model # NEZDP433
  • Catalog Page # N/A
  • UNSPSC # 39121203
Firestop Pathway, Shape: Square, Not Rated Fire Rating, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $403.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STI® EZ-Path® Smoke & Acoustical Pathway provides ideal cable capacity. A single unit installed in a wall exceeds the cable carrying capacity of a 4 in. sleeve using typical putty firestop systems. Designed for easy installation in nonrated floors and walls, these pathways have been tested and approved cable capacities ranging from 0 to 100% visual fill. In these installations, the device does not require mechanical attachment to either the wall or the wall framing and may be installed after the wallboard has been installed. With its split-body design, the device can be easily disassembled and installed around previously installed cables in existing construction.

View More

Technical Specs

  • Firestop Item Firestop Pathway
  • Length 4"
  • Width 20"
  • Height 4-1/2"
  • Shape Square
  • Fire Rating Not Rated
  • Color Blue
  • Material Thermoplastic, Steel
  • Includes (4) Devices, (4) Gang Plate Pack
  • Standards L Ratings Tested
  • Item Smoke and Acoustical Pathway Device
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.