Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STI

Firestop Pathway, Shape: Rectangle, Up to 4 hr. Fire Rating, Silver

  • Item # 49VU26
  • My Part #
  • Mfr. Model # EZDG444S2
  • Catalog Page # N/A
  • UNSPSC # 46191503
Firestop Pathway, Shape: Rectangle, Up to 4 hr. Fire Rating, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,595.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STI® EZ-Path® Series 44+ Fire-Rated Pathway is designed for high cable volume conditions through fire-rated walls and floors while eliminating the burden of ongoing maintenance. This pathway incorporates self-sealing intumescent pads that automatically adjust to the installed cable fill so you don't need to manipulate them. Under fire exposure, the intumescent pads expand and swell resisting the passage of smoke and flame.

• Self-sealing design provides ideal fire and smoke leakage ratings
• Allows for easy moves, adds, and changes
• Designed for new and existing conditions
• Modular grid system for riser applications

View More

Technical Specs

  • Firestop Item Firestop Pathway
  • Length 14"
  • Width 18"
  • Height 4-1/2"
  • Shape Rectangle
  • Fire Rating Up to 4 hr.
  • Color Silver
  • Material Steel
  • Standards ASTM E814 (UL 1479), CAN/ULC-S115, UL Certified
  • Item Fire Barrier Pathway
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.