Navigation Menu New

Access My Account, Order History, Lists and more here.

48GR78 EZWRAPNGO UNSPSC # 44122101

Hook-and-Loop Cinch Strap: 12 in Lg, 1.5 in Wd, Red, Reusable Wire Ties

  • Item # 48GR78
  • Mfr. Model # EZWRAPNGO
  • UNSPSC # 44122101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Grommet mount hook-and-loop cable ties permanently and securely mount to racks and surfaces. They have a grommet that spreads the load evenly, so it won't rip the strap. These cable ties bundle wire and cable in mobile carts, along walls, over doorways, and other areas.

Tap image to zoom.

Roll over image to zoom.

Hook-and-Loop Cinch Strap: 12 in Lg, 1.5 in Wd, Red, Reusable Wire Ties

  • Item # 48GR78
  • Mfr. Model # EZWRAPNGO
  • UNSPSC # 44122101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Grommet mount hook-and-loop cable ties permanently and securely mount to racks and surfaces. They have a grommet that spreads the load evenly, so it won't rip the strap. These cable ties bundle wire and cable in mobile carts, along walls, over doorways, and other areas.

Technical Specs

  • Item Hook-and-Loop Cinch Strap
  • Hook and Loop Cable Tie Design Buckle, End Grommet, Individual
  • Width 1.5 in
  • Closure Type Buckle
  • Length 12 in
  • Mountable Yes
  • Package Style Individual
  • Color Red
  • Thickness 0.125 in
  • Material Nylon, Polypropylene
  • Flame Retardant No
  • Includes Reusable Wire Ties
  • Marking No
  • Max. Temp. Rating 200 Degrees F
  • Min. Temp. Rating -20 Degrees F
  • Mounting Style End Grommet
  • Temp. Range -20 Degrees to 200 Degrees F

Grommet mount hook-and-loop cable ties permanently and securely mount to racks and surfaces. They have a grommet that spreads the load evenly, so it won't rip the strap. These cable ties bundle wire and cable in mobile carts, along walls, over doorways, and other areas.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top