Navigation Menu New

Access My Account, Order History, Lists and more here.

48GR76 EZWRANGOSYS UNSPSC # 44122101

Hook-and-Loop Cinch Strap: 16 in Lg, 12.00 in, 1.5 in Wd, Red, Reusable Wire Ties

  • Item # 48GR76
  • Mfr. Model # EZWRANGOSYS
  • UNSPSC # 44122101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These hook-and-loop cable straps have a carrying handle and a grommet to transport and hang bundles. They wrap around wire or cable, buckle closed, and are cinched to tighten around the bundle.

Tap image to zoom.

Roll over image to zoom.

Hook-and-Loop Cinch Strap: 16 in Lg, 12.00 in, 1.5 in Wd, Red, Reusable Wire Ties

  • Item # 48GR76
  • Mfr. Model # EZWRANGOSYS
  • UNSPSC # 44122101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These hook-and-loop cable straps have a carrying handle and a grommet to transport and hang bundles. They wrap around wire or cable, buckle closed, and are cinched to tighten around the bundle.

Technical Specs

  • Item Hook-and-Loop Cinch Strap
  • Hook and Loop Cable Tie Design Buckle, Individual
  • Width 1.5 in
  • Closure Type Buckle
  • Length 16 in
  • Mountable No
  • Package Style Individual
  • Color Red
  • Thickness 0.125 in
  • Material Nylon, Polypropylene
  • Flame Retardant No
  • Max. Bundle Dia. 12.00 in
  • Includes Reusable Wire Ties
  • Marking No
  • Max. Temp. Rating 200 Degrees F
  • Min. Temp. Rating -20 Degrees F
  • Temp. Range -20 Degrees to 200 Degrees F

These hook-and-loop cable straps have a carrying handle and a grommet to transport and hang bundles. They wrap around wire or cable, buckle closed, and are cinched to tighten around the bundle.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top