Skip Content

ST
EZ WELD

Blue Solvent Cement, Size 32, For Use With PVC, Schedule 40 and 80 Pipes and Fittings Up To 8"

  • Item # 3NZD6
  • My Part #
  • Mfr. Model # 22204
  • Catalog Page # 2873
  • UNSPSC # 31201617
PVC Wet/Dry Cememt,32 Oz,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fast setting EZ WELD® PVC cement is a medium-bodied formula ideal for use in wet or moist conditions. It can provide a strong joint even if there is a constant dribble of water while forming the joint. Can be used in cold water pressure systems and in non-pressure use such as in conduit and DWV applications. Suitable for use in irrigation, pool, or spa applications. Application temp. range: 32° to 110°F.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.

View More

Technical Specs

  • Item Solvent Cement
  • Size (Oz.) 32
  • Color Blue
  • For Use With PVC, Schedule 40 and 80 Pipes and Fittings Up To 8"
  • Standards NSF and IAPMO Listed, ASTM D2564
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.