Skip Content

WV
EZ WELD

General Purpose UV Handheld Flashlight, Aluminum, Maximum Lumens Output: 51, Black

  • Item # 49XJ31
  • My Part #
  • Mfr. Model # 900UVL
  • Catalog Page # N/A
  • UNSPSC # 39111702
General Purpose UV Handheld Flashlight, Aluminum, Maximum Lumens Output: 51, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Light Technology UV
  • Rechargeable No
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Lumens 51
  • Lumens Range 50 to 99
  • Maximum Lumens Output 51
  • Run Time on High Setting 10 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 5.75"
  • Body Dia. 1.25"
  • Safety Rated Not Safety Rated
  • Safety Rating Class 1
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 0.5 hr.
  • Lamp Life 50 hr.
  • Switch Type Push Button
  • Beam Distance 1m
  • Lens Material Polycarbonate
  • Water Penetration Rating Not Specified
  • Light Output Modes High/Medium
  • Flashlight Beam Type Flood
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 8.9 oz
  • Drop Rating Not Rated
  • Peak Beam Intensity Not Specified
  • Manufacturers Warranty Length 30 Days
  • Includes Light Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.