Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EZ WELD

CPVC Cement, Orange, 16 oz., for CPVC Pipe And Fittings

  • Item# 3NZE1
  • Mfr. Model# 20703
  • Catalog Page# 3507
  • UNSPSC# 31201617
CPVC Cement, Orange, 16 oz., for CPVC Pipe And Fittings close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EZ WELD® CPVC cement is a fast setting, medium-bodied formula for use on CPVC pipe and fittings, including copper tube sizes up to 3” dia. with an interference fit. Suitable for use in hot (up to 180°F) and cold water pressure systems and in non-pressure such as conduit and DWV applications. Application temp. range: 32° to 110°F.
WARNING: This product is extremely flammable; handle and use in accordance with manufacturer's instructions.

View More

Technical Specs

  • Item CPVC Cement
  • Size (Oz.) 16
  • Color Orange
  • For Use With CPVC Pipe And Fittings
  • Standards NSF and UPC Listed, ASTM F493 / D2846
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.