Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Routing System: Plastic, 6 Channels, For 1/2 in_5/8 in Tube Outside Dia, 9 in Overall Lg

Item 
470P95
Mfr. Model 
R02-06

Product Details

Catalog Page
N/A
Brand
EZ ROUTE
Color
Black
For Maximum Outside Diameter
5/8 in
For Minimum Outside Diameter
1/2 in
For Tube Outside Diameter
1/2 in; 5/8 in
Material
Plastic
Number of Channels
6
Overall Length
9 in
Shape
Radius
UNSPSC
24102004
Country of Origin
USA (subject to change)
Product Description

These routing supports for PEX tubing can be cut to the size needed and screw down to surfaces using a drill. They are useful in keeping tubing organized, supported, and out of the way of masonry work.